- Clamp
| Size [Max] | 7.8 in, 198 mm |
| NOMINAL I.D. | 7.01 in, 178 mm |
| Style | T-Bolt |
| Size [Min] | 7.36 in, 187 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013076 |
| Size [Max] | 7.8 in, 198 mm |
| NOMINAL I.D. | 7.01 in, 178 mm |
| Style | T-Bolt |
| Size [Min] | 7.36 in, 187 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013076 |