- Clamp
| Size [Max] | 8.56 in, 217.4 mm |
| Size [Min] | 8.25 in, 209.6 mm |
| Style | T-Bolt |
| NOMINAL I.D. | 8 in, 203.3 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013083 |
| Size [Max] | 8.56 in, 217.4 mm |
| Size [Min] | 8.25 in, 209.6 mm |
| Style | T-Bolt |
| NOMINAL I.D. | 8 in, 203.3 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013083 |