- Primary Filter
| Minor OD (in) | 0.66 |
| Outer Diameter (in) | 5.24 |
| Length (in) | 15 |
| Length | 15 in, 381 mm |
| Length (mm) | 381 |
| Outer Diameter (mm) | 133.2 |
| Minor OD (mm) | 16.76 |
| Element Description | Air Primary |
| Inner Diameter (mm) | 82.4 |
| Family | FHG |
| Outside Dia. | 5.24 in, 133.2 mm |
| Inner Diameter (in) | 3.24 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| O.D. | 5.24 in, 133.2 mm |
| I.D. | 3.24 in, 82.4 mm |
| Style | Finned |
| Minor OD | 0.66 in, 16.76 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Weight | 3.0 LB |
| EAN or UPC | 742330013137 |

