- Engine Filter
| Height | 5.57 in, 141.5 mm |
| Height (mm) | 141.5 |
| Length (mm) | 396.7 |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 381 |
| Length | 15.62 in, 396.7 mm |
| Height (in) | 5.57 |
| Width | 15 in, 381 mm |
| Length (in) | 15.62 |
| Width (in) | 15 |
| Type | Engine |
| Efficiency | 99.9 |
| Style | Panel |
| Media Type | Cellulose |
| Weight | 9.3 LB |
| EAN or UPC | 742330013236 |
-
Prop 65


