- Primary Filter
| Outside Dia. | 8.67 in, 220.1 mm |
| Length | 28 in, 711.2 mm |
| Family | ECG |
| Minor OD (mm) | 145.9 |
| Inner Diameter (mm) | 132.2 |
| Length (mm) | 711.2 |
| Inner Diameter (in) | 5.2 |
| Outer Diameter (mm) | 220.1 |
| Element Description | Air Primary |
| Outer Diameter (in) | 8.67 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 28 |
| Minor OD (in) | 5.74 |
| I.D. | 5.2 in, 132.2 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| O.D. | 8.67 in, 220.1 mm |
| Type | Primary |
| Minor OD | 5.74 in, 145.9 mm |
| Style | Cone |
| Weight | 7.2 LB |
| EAN or UPC | 742330013281 |
-
Prop 65


