- Primary Filter
| Family | ECG |
| Outer Diameter (mm) | 264.16 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Minor OD (mm) | 190.5 |
| Outside Dia. | 10.4 in, 264.16 mm |
| Inner Diameter (mm) | 166.37 |
| Inner Diameter (in) | 6.55 |
| Length | 28 in, 711.2 mm |
| Minor OD (in) | 7.5 |
| Outer Diameter (in) | 10.4 |
| Length (in) | 28 |
| Length (mm) | 711.2 |
| O.D. | 10.4 in, 264.16 mm |
| I.D. | 6.55 in, 166.37 mm |
| Type | Primary |
| Minor OD | 7.5 in, 190.5 mm |
| Media Type | Cellulose |
| Style | Cone |
| Efficiency | 99.9 |
| Weight | 6.7 LB |
| EAN or UPC | 742330013304 |
-
Prop 65


