- Primary Filter
| Length (in) | 28.02 |
| Outer Diameter (mm) | 269.8 |
| Element Description | Air Primary |
| Inner Diameter (in) | 6.61 |
| Length (mm) | 711.7 |
| Efficiency Test Std | ISO 5011 |
| Minor OD (in) | 9.21 |
| Outside Dia. | 10.62 in, 269.8 mm |
| Minor OD (mm) | 233.9 |
| Family | ECG |
| Length | 28.02 in, 711.7 mm |
| Inner Diameter (mm) | 167.8 |
| Outer Diameter (in) | 10.62 |
| Media Type | Cellulose |
| Minor OD | 9.21 in, 233.9 mm |
| I.D. | 6.61 in, 167.8 mm |
| O.D. | 10.62 in, 269.8 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Style | Cone |
| Weight | 11.9 LB |
| EAN or UPC | 742330013311 |
-
Prop 65


