- Air Safety
- 5.19" Outside Diameter, 4.1" Inside Diameter, 13" Long
| Primary Application | IHC 392516R91 |
| Length | 13 in |
| Element Description | Air Safety |
| Outside Dia. | 5.19 in |
| Air Primary | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 742330013458 |
| Primary Application | IHC 392516R91 |
| Length | 13 in |
| Element Description | Air Safety |
| Outside Dia. | 5.19 in |
| Air Primary | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 742330013458 |