- Safety Filter
| Outer Diameter (in) | 7.64 |
| Inner Diameter (mm) | 153.4 |
| Length | 15 in, 381 mm |
| Outside Dia. | 7.64 in, 194 mm |
| Length (in) | 15 |
| Element Description | Air Safety |
| Inner Diameter (in) | 6.04 |
| Outer Diameter (mm) | 194 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 381 |
| Style | Round |
| Media Type | Safety |
| I.D. | 6.04 in, 153.4 mm |
| Type | Safety |
| O.D. | 7.64 in, 194 mm |
| Weight | 1.68 LB |
| EAN or UPC | 742330013588 |
-
Prop 65


