- 10 in Inside Diameter
- 15.94 in Outside Diameter
| O.D. | 15.94 in, 404.9 mm |
| Length | 6.47 in, 164.3 mm |
| I.D. | 10 in, 254 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330013601 |
| O.D. | 15.94 in, 404.9 mm |
| Length | 6.47 in, 164.3 mm |
| I.D. | 10 in, 254 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330013601 |