- Safety Filter
applications
- CATERPILLAR 2S1285
| Outer Diameter (mm) | 121.3 |
| Outside Dia. | 4.78 in, 121.3 mm |
| Length | 12.08 in, 306.8 mm |
| Length (mm) | 306.8 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 12.08 |
| Inner Diameter (in) | 3.62 |
| Outer Diameter (in) | 4.78 |
| Inner Diameter (mm) | 91.9 |
| Element Description | Air Safety |
| O.D. | 4.78 in, 121.3 mm |
| Style | Round |
| I.D. | 3.62 in, 91.9 mm |
| Type | Safety |
| Weight | 3.1 LB |
| EAN or UPC | 742330013625 |
-
Prop 65


