- Safety Filter
applications
- CATERPILLAR 2S1286
| Element Description | Air Safety |
| Inner Diameter (mm) | 117.4 |
| Inner Diameter (in) | 4.62 |
| Outer Diameter (mm) | 159.4 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 6.28 in, 159.4 mm |
| Length (mm) | 332.2 |
| Outer Diameter (in) | 6.28 |
| Length | 13.08 in, 332.2 mm |
| Length (in) | 13.08 |
| Media Type | Safety |
| Style | Round |
| Type | Safety |
| O.D. | 6.28 in, 159.4 mm |
| I.D. | 4.62 in, 117.4 mm |
| Weight | 2.3 LB |
| EAN or UPC | 742330013632 |
-
Prop 65


