- Safety Filter
applications
- CATERPILLAR 2S1287
| Length (in) | 16.15 |
| Inner Diameter (in) | 4.62 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 159.4 |
| Inner Diameter (mm) | 117.3 |
| Length (mm) | 410.2 |
| Outside Dia. | 6.28 in, 159.4 mm |
| Element Description | Air Safety |
| Outer Diameter (in) | 6.28 |
| Length | 16.15 in, 410.2 mm |
| O.D. | 6.28 in, 159.4 mm |
| Media Type | Safety |
| Style | Round |
| Type | Safety |
| I.D. | 4.62 in, 117.3 mm |
| Weight | 3.3 LB |
| EAN or UPC | 742330013649 |
-
Prop 65


