- Safety Filter
| Inner Diameter (in) | 2.64 |
| Element Description | Air Safety |
| Length (in) | 10.08 |
| Length (mm) | 256 |
| Length | 10.08 in, 256 mm |
| Inner Diameter (mm) | 67 |
| Outer Diameter (mm) | 97 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 3.82 |
| Outside Dia. | 3.82 in, 97 mm |
| Type | Safety |
| O.D. | 3.82 in, 97 mm |
| I.D. | 2.64 in, 67 mm |
| Style | Round |
| Weight | 0.6 LB |
| EAN or UPC | 742330013656 |
-
Prop 65


