- Safety Filter
| Inner Diameter (in) | 5.98 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 196 |
| Length | 8.78 in, 223 mm |
| Length (in) | 8.78 |
| Length (mm) | 223 |
| Element Description | Air Safety |
| Outer Diameter (in) | 7.72 |
| Inner Diameter (mm) | 152 |
| Outside Dia. | 7.72 in, 196 mm |
| Type | Safety |
| O.D. | 7.72 in, 196 mm |
| I.D. | 5.98 in, 152 mm |
| Media Type | Safety |
| Style | Round |
| Weight | 3.3 LB |
| EAN or UPC | 742330013670 |
-
Prop 65


