- Safety Filter
applications
- CATERPILLAR 9S9972
| Outer Diameter (mm) | 159.5 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 116.6 |
| Outside Dia. | 6.28 in, 159.5 mm |
| Element Description | Air Safety |
| Length (mm) | 329.1 |
| Inner Diameter (in) | 4.59 |
| Length | 12.96 in, 329.1 mm |
| Length (in) | 12.96 |
| Outer Diameter (in) | 6.28 |
| O.D. | 6.28 in, 159.5 mm |
| Type | Safety |
| I.D. | 4.59 in, 116.6 mm |
| Media Type | Safety |
| Style | Round |
| Weight | 3.9 LB |
| EAN or UPC | 742330013694 |

