- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Length | 13.38 in, 339.9 mm |
| Outside Dia. | 7.66 in, 194.6 mm |
| Length (in) | 13.38 |
| Length (mm) | 339.9 |
| Outer Diameter (in) | 7.66 |
| Inner Diameter (in) | 6 |
| Element Description | Air Safety |
| Outer Diameter (mm) | 194.6 |
| Inner Diameter (mm) | 152.4 |
| I.D. | 6 in, 152.4 mm |
| O.D. | 7.66 in, 194.6 mm |
| Media Type | Safety |
| Style | Round |
| Type | Safety |
| Weight | 4.8 LB |
| EAN or UPC | 742330013700 |
-
Prop 65


