- Safety Filter
applications
- CATERPILLAR 7N1308
| Inner Diameter (in) | 7 |
| Length | 15.28 in, 388.1 mm |
| Length (in) | 15.28 |
| Length (mm) | 388.1 |
| Outside Dia. | 8.65 in, 219.6 mm |
| Inner Diameter (mm) | 177.8 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 8.65 |
| Element Description | Air Safety |
| Outer Diameter (mm) | 219.6 |
| Media Type | Safety |
| Style | Round |
| O.D. | 8.65 in, 219.6 mm |
| Type | Safety |
| I.D. | 7 in, 177.8 mm |
| Weight | 6.3 LB |
| EAN or UPC | 742330013724 |

