- Safety Filter
| Element Description | Air Safety |
| Length (in) | 5.18 |
| Inner Diameter (in) | 2.32 |
| Inner Diameter (mm) | 59 |
| Outer Diameter (mm) | 100.5 |
| Outside Dia. | 3.96 in, 100.5 mm |
| Length (mm) | 131.5 |
| Outer Diameter (in) | 3.96 |
| Efficiency Test Std | ISO 5011 |
| Length | 5.18 in, 131.5 mm |
| Type | Safety |
| I.D. | 2.32 in, 59 mm |
| Style | Round |
| O.D. | 3.96 in, 100.5 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330013731 |

