- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 7 |
| Outer Diameter (mm) | 219.6 |
| Outside Dia. | 8.65 in, 219.6 mm |
| Element Description | Air Safety |
| Length (mm) | 304 |
| Outer Diameter (in) | 8.65 |
| Length | 11.97 in, 304 mm |
| Inner Diameter (mm) | 177.8 |
| Length (in) | 11.97 |
| Media Type | Safety |
| Type | Safety |
| Style | Round |
| I.D. | 7 in, 177.8 mm |
| O.D. | 8.65 in, 219.6 mm |
| Weight | 5.7 LB |
| EAN or UPC | 742330013748 |

