- Safety Filter
| Inner Diameter (in) | 3.82 |
| Length (mm) | 330.2 |
| Outer Diameter (in) | 5.07 |
| Length | 13 in, 330.2 mm |
| Outside Dia. | 5.07 in, 128.9 mm |
| Length (in) | 13 |
| Inner Diameter (mm) | 97.1 |
| Element Description | Air Safety |
| Bolt Hole Diameter (in) | 0.66 in |
| Outer Diameter (mm) | 128.9 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Efficiency Test Std | ISO 5011 |
| Style | Round |
| I.D. | 3.82 in, 97.1 mm |
| O.D. | 5.07 in, 128.9 mm |
| Efficiency | 99.9 |
| Type | Safety |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330013823 |

