- 0.28 in Height
| I.D. | 7.82 in, 198.63 mm |
| Width | 0.48 in, 12.2 mm |
| Material | Rubber |
| Height | 0.28 in, 7.11 mm |
| Weight | 0.001 LB |
| EAN or UPC | 742330014127 |
| I.D. | 7.82 in, 198.63 mm |
| Width | 0.48 in, 12.2 mm |
| Material | Rubber |
| Height | 0.28 in, 7.11 mm |
| Weight | 0.001 LB |
| EAN or UPC | 742330014127 |