Product details
- 1.02 in Inside Diameter
- 1.14 in Outside Diameter
Specifications
I.D. | 1.02 in, 26 mm |
O.D. | 1.14 in, 29 mm |
Series | HDK06, HFK08 |
Weight | 0.001 LB |
EAN or UPC | 742330014523 |
Have an account? Sign in
I.D. | 1.02 in, 26 mm |
O.D. | 1.14 in, 29 mm |
Series | HDK06, HFK08 |
Weight | 0.001 LB |
EAN or UPC | 742330014523 |