- 0.05 in Overall Length
| Overall Length | 0.05 in, 1.2 mm |
| O.D. | 3.78 in, 96 mm |
| I.D. | 3.73 in, 94.7 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330014769 |
| Overall Length | 0.05 in, 1.2 mm |
| O.D. | 3.78 in, 96 mm |
| I.D. | 3.73 in, 94.7 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330014769 |