- 4.37 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Collapse Burst (in) | 3.4 |
| Inner Diameter (in) | 1.87 |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 49 |
| Length | 10 in, 254 mm |
| Inner Diameter (mm) | 47.4 |
| I.D. | 1.87 in, 47.4 mm |
| Media Type | Cellulose |
| Efficiency Beta 1000 | 26 micron |
| Length (mm) | 254 |
| Outer Diameter (mm) | 111 |
| Length (in) | 10 |
| Outer Diameter (in) | 4.37 |
| O.D. | 4.37 in, 111 mm |
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
| Efficiency Beta 2 | 9 micron |
| Collapse Burst | 49.31 psi, 3.4 bar |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330014899 |
-
Prop 65


