- Sliding Bar
- 1/8 NPT Thread Size
| Style | Remote Visual |
| Type | Sliding Bar |
| Thread Size | 1/8 NPT |
| Indicator Actuation | 25 psid |
| Weight | 0.4 LB |
| EAN or UPC | 742330014974 |
| Style | Remote Visual |
| Type | Sliding Bar |
| Thread Size | 1/8 NPT |
| Indicator Actuation | 25 psid |
| Weight | 0.4 LB |
| EAN or UPC | 742330014974 |