- 4.39 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Efficiency Beta 1000 | 26 micron |
| Inner Diameter (in) | 2.44 |
| Length (in) | 13 |
| Media Type | Cellulose |
| Collapse Burst (mm) | 100 |
| Length (mm) | 330.2 |
| Collapse Burst (in) | 6.9 |
| O.D. | 4.39 in, 111.51 mm |
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
| Efficiency Beta 2 | 9 micron |
| Inner Diameter (mm) | 62 |
| Length | 13 in, 330.2 mm |
| I.D. | 2.44 in, 62 mm |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 4.39 |
| Outer Diameter (mm) | 111.51 |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 2.1 LB |
| EAN or UPC | 742330015001 |
-
Prop 65


