- 3.1 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
| Media Type | Wire Mesh |
| Length (in) | 8.2 |
| Filter Series | HPK03, FPK04, HPK04 |
| I.D. | 1.71 in, 43.43 mm |
| Outer Diameter (mm) | 78.74 |
| Outer Diameter (in) | 3.1 |
| Collapse Burst (in) | 10.3 |
| O.D. | 3.1 in, 78.74 mm |
| Length (mm) | 208.28 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta 2 | 75 micron |
| Length | 8.2 in, 208.28 mm |
| Inner Diameter (in) | 1.71 |
| Inner Diameter (mm) | 43.43 |
| Efficiency Beta | 75 Micron @ Beta 2 |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Series | HPK03, FPK04, HPK04 |
| Weight | 0.8 LB |
| EAN or UPC | 742330015025 |
-
Prop 65


