- 4.39 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length (mm) | 203.2 |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 49 |
| Efficiency Beta 2 | 150 micron |
| Inner Diameter (mm) | 62 |
| Outer Diameter (in) | 4.39 |
| Efficiency Beta | 150 Micron @ Beta 2 |
| I.D. | 2.44 in, 62 mm |
| Length | 8 in, 203.2 mm |
| Media Type | Wire Mesh |
| Collapse Burst (in) | 3.4 |
| Inner Diameter (in) | 2.44 |
| Length (in) | 8 |
| Outer Diameter (mm) | 111.51 |
| O.D. | 4.39 in, 111.51 mm |
| Style | Cartridge |
| Collapse Burst | 49.31 psi, 3.4 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330015070 |

