- 2.5 in Overall Length
| By-Pass Pressure | 25 psi |
| Indicator Style | A - Single Post DC, Normally Open |
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| Electrical Type | DC |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Indicator Actuation | 25 psid |
| Connector Style | Single Post |
| Overall Length | 2.5 in, 63.5 mm |
| Contact Type | Open |
| Bypass Valve | Yes |
| Series | HBK05, HMK04/24, HMK05/25 |
| Style | Electrical |
| Weight | 0.05 LB |
| EAN or UPC | 742330015087 |

