- Filter Housing for HPK04 Series
- 8 in Long
description
- Bowl for high pressure filters attaches to the filter head and holds the filter element. Selection should be based on filter head series and element requirements. Made of ductile iron for strength and durability.
| Rated Static Burst | 12000 psi |
| Filter Series | HPK04 |
| Flow Range [Max] | 120.00 gal/min |
| Element Options | P566212, P566210, P566367, P566366 |
| Element Length | 8 in |
| Assembly Type | Standard Assembly |
| Seal Material | N/A |
| Working Pressure [Max] | 3,000 psi |
| By-Pass Pressure | N/A |
| Weight | 15.0 LB |

