- Filter Housing for HPK04 Series, Long Assembly
description
- Bowl for high pressure filters attaches to the filter head and holds the filter element. Selection should be based on filter head series and element requirements. Made of ductile iron for strength and durability.
| Filter Series | HPK04 |
| Element Length | 16 in |
| Rated Static Burst | 12000 psi |
| Flow Range [Max] | 120.00 gal/min |
| Assembly Type | Long Assembly |
| Working Pressure [Max] | 3,000 psi |
| By-Pass Pressure | N/A |
| Element Options | P164170, P164598, P167187, P169433 |
| Seal Material | N/A |
| Weight | 26.9 LB |

