- 2.5 in Overall Length
- Sliding Bar
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| By-Pass Pressure | 15 psi |
| Indicator Style | D - Visual Indicator |
| Indicator Actuation | 15 psid |
| Style | Visual |
| Overall Length | 2.5 in, 63.5 mm |
| Type | Sliding Bar |
| Bypass Valve | Yes |
| Series | HBK05, HMK04/24, HMK05/25 |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Weight | 0.1 LB |
| EAN or UPC | 742330015148 |

