- 2.5 in Overall Length
- Sliding Bar
| By-Pass Pressure | 5 psi |
| Filter Series | HBK04, HBK05 |
| Indicator Style | D - Visual Indicator |
| Style | Visual |
| Bypass Valve | Yes |
| Indicator Actuation | 5 psid |
| Series | HBK05 |
| Bypass Valve Setting LR | 4.35 psi, 0.3 bar |
| Type | Sliding Bar |
| Overall Length | 2.5 in, 63.5 mm |
| Weight | 0.002 LB |
| EAN or UPC | 742330015162 |

