- 2.5 in Overall Length
- Sliding Bar
| By-Pass Pressure | 25 psi |
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| Indicator Style | D - Visual Indicator |
| Overall Length | 2.5 in, 63.6 mm |
| Type | Sliding Bar |
| Style | Visual |
| Bypass Valve | Yes |
| Bypass Valve Setting HR | 24.66 psi, 1.7 bar |
| Bypass Valve Setting LR | 20.31 psi, 1.4 bar |
| Series | HBK05, HMK04/24, HMK05/25 |
| Indicator Actuation | 25 psid |
| Weight | 0.3 LB |
| EAN or UPC | 742330015179 |

