- 3.1 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 78.74 |
| Inner Diameter (mm) | 44.19 |
| Media Type | Synthetic |
| Length (mm) | 203.2 |
| I.D. | 1.74 in, 44.19 mm |
| Length | 8 in, 203.2 mm |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| O.D. | 3.1 in, 78.74 mm |
| Length (in) | 8 |
| Media Brand | Synteq XP™ |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 11 micron |
| Outer Diameter (in) | 3.1 |
| Inner Diameter (in) | 1.74 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330015292 |
-
Prop 65


