- 3.1 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Length (mm) | 203.2 |
| Outer Diameter (in) | 3.1 |
| Length | 8 in, 203.2 mm |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Efficiency Beta 2 | 7 micron |
| Collapse Burst (in) | 10.3 |
| Length (in) | 8 |
| I.D. | 1.74 in, 44.19 mm |
| Inner Diameter (in) | 1.74 |
| O.D. | 3.1 in, 78.74 mm |
| Outer Diameter (mm) | 78.74 |
| Element Description | Hydraulic Cartridge |
| Media Type | Cellulose |
| Inner Diameter (mm) | 44.19 |
| Efficiency Beta 1000 | 23 micron |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.2 LB |
| EAN or UPC | 742330116524 |
-
Prop 65


