- 4 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
- Meets or exceeds original filter element specifications
| Inner Diameter (in) | 1.06 |
| Media Type | Cellulose |
| Efficiency Beta 1000 | 26 micron |
| Length | 6 in, 152.5 mm |
| Outer Diameter (mm) | 101.7 |
| Inner Diameter (mm) | 26.9 |
| Collapse Burst (in) | 5.2 |
| Efficiency Beta 2 | 9 micron |
| Collapse Burst (mm) | 75 |
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
| Outer Diameter (in) | 4 |
| Element Description | Hydraulic Cartridge |
| O.D. | 4 in, 101.7 mm |
| Length (in) | 6 |
| Length (mm) | 152.5 |
| I.D. | 1.06 in, 26.9 mm |
| Style | Cartridge |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 0.9 LB |
| EAN or UPC | 742330015469 |

