- 5.94 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
| Efficiency Beta | 40 Micron @ Beta 1000, 17 Micron @ Beta 2 |
| Inner Diameter (mm) | 44.4 |
| Inner Diameter (in) | 1.75 |
| Element Description | Hydraulic Cartridge |
| Length | 7.12 in, 180.8 mm |
| Length (mm) | 180.8 |
| Collapse Burst (mm) | 75 |
| O.D. | 5.94 in, 150.8 mm |
| Length (in) | 7.12 |
| Outer Diameter (mm) | 150.8 |
| Efficiency Beta 2 | 17 micron |
| Collapse Burst (in) | 5.2 |
| Media Type | Cellulose |
| Outer Diameter (in) | 5.94 |
| I.D. | 1.75 in, 44.4 mm |
| Efficiency Beta 1000 | 40 micron |
| Style | Cartridge |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 1.2 LB |
| EAN or UPC | 742330015476 |
-
Prop 65


