- 8 Length (in)
- 4.38 Outer Diameter (in)
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Media Type | Synthetic |
| Inner Diameter (in) | 4.04 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 22 Micron @ Beta 1000 |
| Outer Diameter (mm) | 152 |
| Collapse Burst (in) | 5.2 |
| Length | 11.92 in, 302.77 mm |
| Length (in) | 11.92 |
| Collapse Burst (mm) | 75 |
| Outer Diameter (in) | 5.98 |
| Efficiency Beta 1000 | 22 MICRON |
| Inner Diameter (mm) | 102.62 |
| Length (mm) | 302.77 |
| Weight | 3.5 LB |
| EAN or UPC | 742330015520 |

