- 3.96 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length | 14.73 in, 374.1 mm |
| O.D. | 3.96 in, 100.58 mm |
| Efficiency Beta 2 | 9 micron |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta 1000 | 26 micron |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.96 |
| Length (in) | 14.73 |
| Collapse Burst (mm) | 75 |
| I.D. | 1.57 in, 40 mm |
| Length (mm) | 374.1 |
| Collapse Burst (in) | 5.2 |
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
| Outer Diameter (mm) | 100.58 |
| Inner Diameter (in) | 1.57 |
| Inner Diameter (mm) | 40 |
| Style | Cartridge |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 1.3 LB |
| EAN or UPC | 742330015537 |

