- 5.07 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Outer Diameter (mm) | 128.78 |
| Outer Diameter (in) | 5.07 |
| Inner Diameter (mm) | 85 |
| Collapse Burst (mm) | 75 |
| Efficiency Beta | 24 Micron @ Beta 1000, 5 Micron @ Beta 2 |
| Length (in) | 9 |
| Length (mm) | 228.6 |
| Media Type | Cellulose |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta 2 | 5 micron |
| I.D. | 3.35 in, 85 mm |
| Inner Diameter (in) | 3.35 |
| O.D. | 5.07 in, 128.78 mm |
| Collapse Burst (in) | 5.2 |
| Length | 9 in, 228.6 mm |
| Efficiency Beta 1000 | 24 micron |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Style | Cartridge |
| Weight | 1.9 LB |
| EAN or UPC | 742330015544 |

