- 3.1 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Gresen Part No. | N/A |
| I.D. | 1.71 in, 43.43 mm |
| Primary Application | PALL HC9600FUS8H |
| Zinga Part No. | N/A |
| Length (mm) | 204 |
| Efficiency Beta 1000 | 9 micron |
| Schrader Part No. | N/A |
| Hycon Part No. | H96008010BN |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Inner Diameter (mm) | 43.43 |
| Parker Part No. | 926837 |
| O.D. | 3.1 in, 78.7 mm |
| Outer Diameter (in) | 3.1 |
| Filter Series | HPK03, HPK04 |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Moog Part No. | 07168896 |
| Length | 8.03 in, 204 mm |
| Norman Ultraporis Part No. | N/A |
| Outer Diameter (mm) | 78.7 |
| LHA Part No. | N/A |
| Length (in) | 8.03 |
| Dmic Part No. | N/A |
| Stauff Part No. | SP070E10B |
| PTI Part No. | N/A |
| Inner Diameter (in) | 1.71 |
| Collapse Burst (mm) | 149 |
| Pall Part No. | N/A |
| Fairey Arlon Part No. | R960Z0812A |
| Vickers Part No. | 737847 |
| Element Description | Hydraulic Cartridge |
| Style | Cartridge |
| Series | HPK03, HPK04 |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 1.0 LB |
| EAN or UPC | 742330015827 |
-
Prop 65


