- 3.1 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Dmic Part No. | N/A |
| Inner Diameter (in) | 1.71 |
| Norman Ultraporis Part No. | N/A |
| Outer Diameter (mm) | 78.7 |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Zinga Part No. | N/A |
| Inner Diameter (mm) | 43.43 |
| Media Type | Synthetic |
| Primary Application | PALL HC9600FUS16H |
| Outer Diameter (in) | 3.1 |
| Fairey Arlon Part No. | R960Z1612A |
| Schrader Part No. | N/A |
| Length | 16.67 in, 423.4 mm |
| Stauff Part No. | SP130E10B |
| PTI Part No. | N/A |
| Length (in) | 16.67 |
| Pall Part No. | N/A |
| I.D. | 1.71 in, 43.43 mm |
| Filter Series | HPK04 |
| Vickers Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Length (mm) | 423.4 |
| Hycon Part No. | H960016010BN |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 9 micron |
| Collapse Burst (mm) | 149 |
| Parker Part No. | N/A |
| Gresen Part No. | N/A |
| LHA Part No. | N/A |
| O.D. | 3.1 in, 78.7 mm |
| Moog Part No. | N/A |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Series | HPK04 |
| Weight | 1.7 LB |
| EAN or UPC | 742330015841 |
-
Prop 65


