- 3.1 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Collapse Burst (in) | 13.8 |
| Schrader Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| Moog Part No. | N/A |
| Outer Diameter (mm) | 78.7 |
| Overall Length (in) | 4.63 |
| Hycon Part No. | H96004020BN |
| Inner Diameter (in) | 1.72 |
| Vickers Part No. | 737838/737840 |
| Length (mm) | 117.6 |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| I.D. | 1.72 in, 43.78 mm |
| Fairey Arlon Part No. | R960Z0425A |
| Collapse Burst (mm) | 200 |
| Inner Diameter (mm) | 43.78 |
| Dmic Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Parker Part No. | 930099 |
| Primary Application | PALL HC9600FUT4H |
| Norman Ultraporis Part No. | N/A |
| Outer Diameter (in) | 3.1 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Filter Series | FPK04 |
| Overall Length (mm) | 117.6 |
| Length (in) | 4.63 |
| Pall Part No. | N/A |
| PTI Part No. | HF3015JFB |
| LHA Part No. | N/A |
| Media Type | Synthetic |
| O.D. | 3.1 in, 78.7 mm |
| Stauff Part No. | SP045E20B |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Overall Length | 4.63 in, 117.6 mm |
| Series | FPK04 |
| Weight | 0.7 LB |
| EAN or UPC | 742330015858 |

