- 3.11 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 200 |
| Inner Diameter (mm) | 43.43 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Primary Application | PALL HC9600FUT13H |
| Inner Diameter (in) | 1.71 |
| Vickers Part No. | N/A |
| Fairey Arlon Part No. | R960Z1325A |
| Schrader Part No. | N/A |
| Length | 12.76 in, 324.1 mm |
| Zinga Part No. | N/A |
| PTI Part No. | HF3050JFB |
| Efficiency Beta 1000 | 23 micron |
| Length (in) | 12.76 |
| Dmic Part No. | N/A |
| Hycon Part No. | H960013020BN |
| O.D. | 3.11 in, 79 mm |
| Norman Ultraporis Part No. | N/A |
| Outer Diameter (mm) | 79 |
| Collapse Burst (in) | 13.8 |
| LHA Part No. | N/A |
| Length (mm) | 324.1 |
| Gresen Part No. | N/A |
| Moog Part No. | N/A |
| Parker Part No. | N/A |
| Filter Series | FPK04, HPK04 |
| Media Type | Synthetic |
| Pall Part No. | N/A |
| Outer Diameter (in) | 3.11 |
| I.D. | 1.71 in, 43.43 mm |
| Stauff Part No. | SP090E20B |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Series | FPK04, HPK04 |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330015872 |
-
Prop 65


