- 4 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Inner Diameter (mm) | 58.4 |
| Efficiency Beta 1000 | 13 micron |
| Media Type | Synthetic |
| O.D. | 4 in, 101.6 mm |
| Overall Length (in) | 9.25 |
| I.D. | 2.3 in, 58.4 mm |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Overall Length (mm) | 235 |
| Length | 9.13 in, 232 mm |
| Outer Diameter (in) | 4 |
| Inner Diameter (in) | 2.3 |
| Length (in) | 9.13 |
| Outer Diameter (mm) | 101.6 |
| Element Description | Hydraulic Cartridge |
| Length (mm) | 232 |
| Collapse Burst (in) | 6.9 |
| Collapse Burst (mm) | 100 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Overall Length | 9.25 in, 235 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330015919 |
-
Prop 65


