- 3.74 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length | 12.76 in, 324.2 mm |
| Dmic Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 56.26 |
| Inner Diameter (in) | 2.21 |
| Media Type | Synthetic |
| Hycon Part No. | H940013010BN |
| I.D. | 2.21 in, 56.26 mm |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Length (in) | 12.76 |
| Efficiency Beta 1000 | 11 micron |
| Parker Part No. | 929885 |
| LHA Part No. | N/A |
| Outer Diameter (in) | 3.74 |
| Element Description | Hydraulic Cartridge |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| Pall Part No. | N/A |
| Schrader Part No. | N/A |
| Length (mm) | 324.2 |
| PTI Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Collapse Burst (in) | 10.3 |
| O.D. | 3.74 in, 95 mm |
| Moog Part No. | N/A |
| Stauff Part No. | SP110E010B |
| Outer Diameter (mm) | 95 |
| Vickers Part No. | N/A |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 2.15 LB |
| EAN or UPC | 742330015971 |

