- 3.74 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length | 12.76 in, 324.1 mm |
| Parker Part No. | N/A |
| Outer Diameter (mm) | 95 |
| I.D. | 2.21 in, 56.26 mm |
| Vickers Part No. | N/A |
| O.D. | 3.74 in, 95 mm |
| Hycon Part No. | H940013020BN |
| Length (mm) | 324.1 |
| Schrader Part No. | N/A |
| Length (in) | 12.76 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 200 |
| Primary Application | PALL HC9400FUT13H |
| LHA Part No. | N/A |
| Stauff Part No. | SP110E020B |
| Inner Diameter (mm) | 56.26 |
| Dmic Part No. | N/A |
| Outer Diameter (in) | 3.74 |
| Norman Ultraporis Part No. | N/A |
| Gresen Part No. | N/A |
| Collapse Burst (in) | 13.8 |
| Pall Part No. | N/A |
| PTI Part No. | N/A |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Moog Part No. | N/A |
| Zinga Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Fairey Arlon Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 2.21 |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 2.3 LB |
| EAN or UPC | 742330015988 |
-
Prop 65


