- 5.07 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Collapse Burst (mm) | 100 |
| Inner Diameter (mm) | 85 |
| Element Description | Hydraulic Cartridge |
| Media Type | Synthetic |
| Length (mm) | 278.9 |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 128.8 |
| O.D. | 5.07 in, 128.8 mm |
| Length (in) | 10.98 |
| Efficiency Beta 1000 | 13 micron |
| Inner Diameter (in) | 3.35 |
| Outer Diameter (in) | 5.07 |
| I.D. | 3.35 in, 85 mm |
| Length | 10.98 in, 278.9 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Weight | 0.6 LB |
| EAN or UPC | 742330016015 |

